Shop KOOLMORE

23 in. Countertop Convection Oven for Half-Size Pans w/ 4 Racks and 2800W of Power Stainless-Steel

  • Mfr # KM-CTCO220-23

  • Zoro # G415488179


product price:  $756.99
/ea
Free Shipping & Returns

Key Features

Color
Stainless Steel
Width
20 in
Material
Stainless Steel
Depth
22.5 in
Length (In.)
23 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
KM-CTCO220-23
Zoro #
G415488179
UPC #
810158926431
Country of Origin
China

Dimensions

Width
20 in
Depth
22.5 in
Length (In.)
23 in

Details

Color
Stainless Steel
Material
Stainless Steel

Description

KoolMore 23 in. Countertop Convection Oven for Half-Size Pans with 4 Racks The KoolMore 23 in. Countertop Convection Oven for Half-Size Pans is designed for light to medium baking and cooking needs in commercial kitchens. Operating on 208/240V, its 2100/2800W convection heating system delivers consistent results for baking, roasting, and warming. Its spacious 2.3 cu. ft. capacity accommodates up to four half-size sheet pans on fixed racks, allowing multiple dishes to cook simultaneously while maximizing efficiency in a compact footprint. Built with durable 24- and 22-gauge stainless steel, this oven provides long-lasting performance, easy cleaning, and a professional appearance. The cool-touch dual-pane tempered glass door improves safety while retaining heat and offering a clear view of the cooking process with bright LED interior lighting. Simple mechanical controls allow precise temperature adjustments from 150 DegF to 550 DegF for versatile cooking applications. Plug-and-play convenience with a NEMA 6-20P plug ensures easy installation, while 4-inch feet improve airflow and cleaning access. Designed for light-volume baking, this oven is ideal for cafes, bakeries, and small kitchens, delivering reliable performance without the strain of continuous all-day use. ETL certification ensures safety and reliability for commercial use. Key Features: Powerful Convection Heating: With 2100/2800W of power, this oven provides consistent even cooking performance for baking, roasting, and warming tasks in light to medium commercial applications. 208/240V Operation: Designed for commercial-grade performance with reliable heating efficiency. Spacious 2.3 Cu. Ft. Capacity: Holds up to four half-size sheet pans across four fixed racks for preparing multiple dishes simultaneously. Wide Temperature Range for Versatile Cooking: Temperature range from 150 DegF to 550 DegF supports warming, baking, and roasting applications. Durable Stainless-Steel Construction: Crafted with 24- and 22-gauge stainless steel for durability, easy cleaning, and a professional appearance.


  • Powerful Convection Heating: With 2100/2800W of power, this oven delivers consistent even cooking for baking, roasting, and warming tasks in light to medium commercial applications.
  • 208/240V Operation: Designed for commercial-grade performance, this oven operates on 208/240V power for reliable heating efficiency.
  • Spacious 2.3 Cu. Ft. Capacity: Holds up to four half-size sheet pans across four fixed racks, allowing preparation of multiple dishes at once.
  • Wide Temperature Range for Versatile Cooking: Offers a temperature range of 150°F to 550°F for warming, baking, and roasting applications.
  • Durable Stainless-Steel Construction: Built with 24- and 22-gauge stainless steel for long-lasting durability, easy cleaning, and a professional appearance.
  • Cool-Touch Dual-Pane Glass Door: Tempered glass door stays cool during operation while providing clear visibility and efficient heat retention.
  • Bright LED Interior Lighting: Illuminates the oven interior for easy food monitoring without opening the door.
  • User-Friendly Mechanical Controls: Simple mechanical controls located at the bottom front provide precise temperature and cooking adjustments.
  • Plug-and-Play Convenience: Includes a 66-inch power cord and NEMA 6-20P plug for easy countertop installation without hardwiring.
  • Designed for Light-Volume Baking: Ideal for light to medium baking applications, delivering reliable results without continuous heavy-duty operation.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.