Shop KOOLMORE

72 in. Commercial Outdoor Propane Gas Grill with 36 in. Roll Dome Cover and 36 in. Pizza Oven

  • Mfr # CGKIT7-D36P36

  • Zoro # G915484749


product price:  $4,889.99
/ea
Additional $240.00 delivery surcharge applies per item.
See details

Key Features

Overall Length
48.2 in
Overall Depth
23.22 in
Width
71.6 in
Color
Stainless Steel
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CGKIT7-D36P36
Zoro #
G915484749
UPC #
810158924192
Country of Origin
China

Dimensions

Overall Length
48.2 in
Overall Depth
23.22 in
Width
71.6 in

Details

Color
Stainless Steel
Material
Stainless Steel

Description

72 in. Stainless Steel Commercial Outdoor Propane Gas Grill with a 36 in. Roll Dome and 36 in. Pizza Oven. Built from 13-gauge 304 stainless steel, this grill is not only durable and resistant to rust but also designed to withstand the rigors of high-demand cooking environments. Featuring ten 16,000 BTU burners, spaced every 5.75 inches, the grill ensures even heat distribution across a spacious 1377 square inches of cooking area. This ample space allows you to prepare multiple dishes at once, making it ideal for entertaining. The quick-heating grill reaches cooking temperature in just 5 minutes, ensuring you can start cooking without delay. Mobility is effortless with large, sturdy casters, giving you the flexibility to position the grill wherever you need it. The grill comes fully equipped with four grates, two propane connection hoses, and a side handle, making the setup straightforward. The roll dome features a built-in thermometer and a 90 Deg opening angle for easy access, while the pizza oven heats up in just 10 minutes and includes a built-in dial thermometer for precise temperature control, ensuring perfect pizzas every time. Certified by ETL, the KoolMore Commercial Outdoor Grill is a reliable and versatile addition to any outdoor cooking setup, ensuring youre ready for any culinary challenge. Key Features: Commercial Kitchen Precision: Experience the performance of a commercial kitchen in your outdoor space with the KoolMore Commercial Outdoor Grill, perfect for high-demand cooking environments. Made from 13-gauge 304 stainless steel, this grill offers durability and resistance to rust and corrosion. Equipped with ten 16,000 BTU burners strategically placed every 5.75 inches, this grill ensures even heat distribution across the cooking surface. Reaches cooking temperature within just 5 minutes, so you can start grilling quickly and efficiently. 1377 square inches of cooking space
  • Powerful Burners: Equipped with five 16,000 BTU burners strategically placed every 5.75 inches, this grill ensures even heat distribution across the cooking surface for consistent results.
  • Stainless-Steel Roll Dome: Enhance your grill setup with this 36 in. roll dome, made from durable 16-gauge 304 stainless steel. It features a built-in mechanical thermometer for precise temperature monitoring and opens up to a 90° angle, providing easy access while cooking.
  • Versatile Pizza Oven Attachment: This 36 in. pizza oven grill attachment features durable 16-gauge 304 stainless steel construction, with a spacious interior that fits three pizza stones. It heats up in just 10 minutes, and the built-in dial thermometer ensures precise temperature control for perfect pizzas every time.
  • High-Quality Construction: Made from 13-gauge 304 stainless steel, this grill offers durability and resistance to rust and corrosion, ensuring long-lasting use.
  • Piezo Ignition System: Enjoy quick and reliable ignition with the Piezo system, designed for hassle-free startups.
  • Mobility: Large, sturdy casters make it easy to move the grill wherever you need it, offering flexibility in your outdoor cooking setup.
  • Convenient Accessories: Comes with two grates, a propane connection hose, and a side handle, making it fully equipped and ready to use.
  • Assembly Required: The unit requires assembly but is designed for straightforward setup with all necessary components included.
  • Quick Start-Up: Reaches cooking temperature within just 5 minutes, so you can start grilling quickly and efficiently.
  • ETL Certified and 1 Year Manufacturer's Warranty: Built to meet stringent ETL safety standards, guaranteeing reliable performance, and backed by a comprehensive 1-year warranty covering parts and labor, ensuring support and service should you require assistance

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.