Plunger, Rubber, 6 in Cup Dia, 16 1/4 Plastic Handle
Mfr # 99-4A
Zoro # G5137081
product price:Â $14.39
/eaKey Features
Plunger Material
Rubber
Handle Material
Plastic
Handle Length
15 in
Cup Dia.
6 in
For Use With
Toilets
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
99-4A
Zoro #
G5137081
UPC #
049057104057
Country of Origin
United States
Dimensions
Handle Length
15 in
Cup Dia.
6 in
Diameter - Maximum
6 in
Diameter - Minimum
6 in
Details
Item
Plunger
Plunger Material
Rubber
Handle Material
Plastic
For Use With
Toilets
Product Type
Flange Plunger
Description
Plunger, Product Type Flange Plunger, Plunger Material Rubber, Handle Length 15 in, Diameter - Maximum 6 in, For Use With Toilets, Diameter - Minimum 6 in, Handle Material Plastic
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.