Shop NEIKO
See all product information
Create Account
Toilet Plunger with Holder for Brush and Bathroom Plunger Set, Aluminum Handle, White Plunger Caddy
- Mfr # 60167A
- Zoro # G122982878
product price:Â
$
23.99
/ea
Key Features
Width
9.5 in
Length
24 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 60167A
- Zoro #
- G122982878
- UPC #
- 816914021068
- Country of Origin
- Taiwan, Province of China
Dimensions
- Width
- 9.5 in
- Length
- 24 in
Description
The NEIKO 60167A Toilet Plunger with Brush and Caddy Combo is the perfect plunger set for any homeowner. With a super-pliable industrial-rubber cup with tiered ridges, each plunger suction cup head forms an ultra-tight seal on any size drain and creates a suction force like no other. The heavy-duty aluminum handle allows for maximum pressure that removes the source of clogging with ease. This plunger is designed to work effectively at any angle for hard-to-reach, low-clearance applications and engineered for commercial/residential use. With a brush and caddy included, you can be assured that your toilets will stay clean all year long.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov