Shop KPLUNGE
Additional $120.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Kodiak 1-Person Inflatable Cold Plunge, PVC Insulated Lid, 1 HP Chiller and Heater in Gray
- Mfr # CP-IFTUB-1HP
- Zoro # G216382997
original price: $4,003.99 , new price: $3,002.99 , 25 percent off
new price:
$
3,002.99
/ea
Key Features
Features
PVC Water proof canvas, drop-stitch layer, thermal insulation, temperature lock layer, pvc waterproof layer, ETL certificated chiller, Ozone disinfection, App control, TFT Touch panel
Shape
Oval
Basin Width
32 in
Exterior Color
Grey
Interior Height
27 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CP-IFTUB-1HP
- Zoro #
- G216382997
- UPC #
- 191042096585
- Country of Origin
- China
- Features
- PVC Water proof canvas, drop-stitch layer, thermal insulation, temperature lock layer, pvc waterproof layer, ETL certificated chiller, Ozone disinfection, App control, TFT Touch panel
- Shape
- Oval
- Exterior Color
- Grey
- Voltage
- 120 V
- Plastic or Resin
- Yes
- Power Type
- Plug-in
- Material
- Drop-stitch PVC fabric
- Item
- Inflatable Tub
- Interior Color
- Blue
- Watts
- 1150 W
- Includes
- WIFI, hot spot
- Tub Type
- Chiller
- Water Capacity
- 103 gal
- Max. Working Temp.
- 104°F
Dimensions
- Basin Width
- 32 in
- Interior Height
- 27 in
- Height
- 31 in
- Interior Depth
- 55 in
- Depth
- 59 in
- Soaking Depth
- 17.32 in
- Width
- 36 in
- Wall Thickness
- 3.9 in
Description
Wherever life takes you, your recovery goes too. The KPLUNGE Kodiak 59 1-person inflatable cold plunge/hot tub with a 1 HP chiller is perfect for athletes in training or anyone ready to start their day or evening relaxation. This 110-gallon, 59x36x27 in. cold plunge inflates quickly with a hand pump and fits perfectly indoors or outdoors. Control your experience using the touchpad or a WiFi-enabled app. Thoughtfully equipped with everything you need for comfort and convenience.
- INFLATABLE COLD AND HOT TUB: Recover or relax anytime with the KPLUNGE Kodiak 1-person inflatable cold plunge and hot tub.
- DURABLE PVC CONSTRUCTION: Built from high-quality PVC for long-lasting use in any environment without any hassle.
- ENHANCED RECOVERY: Perfect for post-workout recovery or a refreshing daily plunge, especially for athletes or anyone.
- 1 HP CHILLER AND HEATER: The KPLUNGE powerful 1 HP chiller and heater can go as low as 38°F to as high as 104°F.
- SMART CONTROL FEATURES: Control every moment with ease using the touchscreen or the WiFi app from anywhere.
- ADVANCED WATER FILTRATION: Stay worry-free with a replaceable filter system that keeps your water clean and clear.
- QUICK-INFLATION HAND PUMP: Set up your cold plunge tub/hot tub easily with the included quick-inflation hand pump.
- THICK INSULATED COVER: Keeps water cold/hot while not in use, helping the chiller maintain temperature more efficiently.
- MODERN COLOR DESIGN: Features a snow ash grey exterior and blue interior ice bath tub/hot tub for a clean, spa-like look.
- CHILD-SAFETY LID CLIPS: Keep the lid securely fastened when not in use for added protection and peace of mind.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.