Shop KPLUNGE
Additional $115.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Arctic Fox 1-Person Inflatable Cold Plunge, PVC Insulated Lid, 3/4 HP Chiller and Heater in Gray
- Mfr # CP-IFBAR-08HP
- Zoro # G416382995
original price: $3,503.99 , new price: $2,452.79 , 30 percent off
new price:
$
2,452.79
/ea
Key Features
Interior Height
35 in
Material
Drop-stitch fabric
Max. Working Temp.
104°F
Interior Depth
35 in
Tub Type
Chiller
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CP-IFBAR-08HP
- Zoro #
- G416382995
- UPC #
- 191042096608
- Country of Origin
- China
Dimensions
- Interior Height
- 35 in
- Interior Depth
- 35 in
- Basin Width
- 35 in
- Width
- 39 in
- Soaking Depth
- 24.4 in
- Depth
- 39 in
- Height
- 39 in
- Wall Thickness
- 3.9 in
Details
- Item
- Inflatable Tub
- Material
- Drop-stitch fabric
- Max. Working Temp.
- 104°F
- Tub Type
- Chiller
- Shape
- Round
- Plastic or Resin
- Yes
- Interior Color
- Blue
- Watts
- 725 W
- Voltage
- 120 V
- Exterior Color
- Grey
- Features
- PVC Water proof canvas, drop-stitch layer, thermal insulation, temperature lock layer, pvc waterproof layer, ETL certificated chiller, Ozone disinfection, App control, TFT Touch panel
- Water Capacity
- 88 gal
- Includes
- WIFI, hot spot
- Power Type
- Plug-in
Description
Wherever life takes you, your recovery goes too. The KPLUNGE Arctic Fox 39 1-person inflatable cold plunge/hot tub with a 3/4 HP chiller is perfect for athletes in training or anyone ready to start their day or evening relaxation. This 88-gallon, 39x39x35 in. cold plunge inflates quickly with a hand pump and fits perfectly indoors or outdoors. Control your experience using the touchpad or a WiFi-enabled app. Thoughtfully equipped with everything you need for comfort and convenience.
- INFLATABLE COLD AND HOT TUB: Recover or relax anytime with the KPLUNGE Arctic Fox 1-person inflatable cold plunge and hot tub.
- DURABLE PVC CONSTRUCTION: Built from high-quality PVC for long-lasting use in any environment without any hassle.
- ENHANCED RECOVERY: Perfect for post-workout recovery or a refreshing daily plunge, especially for athletes or anyone.
- 3/4 HP CHILLER AND HEATER: The KPLUNGE powerful 3/4 HP chiller and heater can go as low as 38°F to as high as 104°F.
- SMART CONTROL FEATURES: Control every moment with ease using the touchscreen or the WiFi app from anywhere.
- ADVANCED WATER FILTRATION: Stay worry-free with a replaceable filter system that keeps your water clean and clear.
- QUICK-INFLATION HAND PUMP: Set up your cold plunge tub/hot tub easily with the included quick-inflation hand pump.
- THICK INSULATED COVER: Keeps water cold/hot while not in use, helping the chiller maintain temperature more efficiently.
- MODERN COLOR DESIGN: Features a snow ash grey exterior and blue interior ice bath tub/hot tub for a clean, spa-like look.
- CHILD-SAFETY LID CLIPS: Keep the lid securely fastened when not in use for added protection and peace of mind.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.