Cold Plunge Chiller and Heater- 3/4 HP in Black, 38 DegF to 104 DegF, WiFi App Control, and Filter
- Mfr # CP-CHILL08HP
- Zoro # G516383007
product price:
$
3,002.99
/ea
Free Shipping & Returns
Key Features
Width
19 in
Watts
725 W
Voltage
120 V
Height
21 in
Material
Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CP-CHILL08HP
- Zoro #
- G516383007
- UPC #
- 191042093690
- Country of Origin
- China
Dimensions
- Width
- 19 in
- Height
- 21 in
- Depth
- 14 in
Details
- Watts
- 725 W
- Voltage
- 120 V
- Material
- Metal
- Shape
- Rectangular
- Item
- Chiller
- Tub Type
- Chiller
- Exterior Color
- Black
- Includes
- WIFI, hot spot
- Features
- Ozone disinfection, App control, TFT Touch panel, ETL certificated,FCC
- Power Type
- Plug-in
- Max. Working Temp.
- 104°F
- Interior Color
- Black
Description
Upgrade your wellness routine with the KPLUNGE All-in-One 3/4 HP Cold Plunge Chiller and Heater. Cool to 38 DegF or heat to 104 DegF for recovery or relaxation. Control via touch panel or mobile app, and WiFi. Integrated ozone generator and water filter system ensures clean, safe water. Built for indoor and outdoor use, this ETL-certified chiller features wheels, a handle, and quick-connect hoses for easy setup. Ideal for athletes, spas, and home use-experience 24/7 wellness convenience.
- Powerful Heating and Cooling: 3/4 HP motor cools to 38°F and heats to 104°F for therapy or comfort.
- SMART APP CONTROL: Control every moment with ease using the WiFi, touchscreen or mobile app from anywhere.
- BUILT-IN OZONE GENERATOR: Enjoy fresh, odor-free water every time thanks to the integrated ozone generator system.
- UNIVERSAL COMPATIBILITY: Designed to use with KPlunge tubs but also universally compatible with any cold plunge/hot tub with standard inlet/outlet.
- ADVANCED WATER FILTRATION: Stay worry-free with a replaceable filter system that keeps your water clean and clear.
- DURABLE BUILD: Crafted with premium components and ETL certified for safety, reliability, and long-term use.
- 24/7 SAFE USE: This chiller features anti-freeze, overload, and leak protection systems.
- INDOOR/OUTDOOR USE: Compact and portable for use anywhere recovery is needed.
- PORTABLE DESIGN: Easily glides into place with smooth-rolling wheels and a comfortable carry handle.
- QUICK DIY SETUP: Quick-connect hoses allow for fast, tool-free setup so you can plunge sooner.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.