Shop KRAKENBOND
High Tack Construction Adhesive, Waterproof, Hybrid Sealant, 9.8 oz, White
Mfr # KR501APA
Zoro # G409246204
product price:Â $8.15
/ea
Sold in multiples of 2 for $16.30
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
KR501APA
Zoro #
G409246204
UPC #
-
Country of Origin
Türkiye
Description
HEAVY DUTY - Our High Tack Construction Adhesive was created specifically as a universal adhesive for bonding various extremely heavy building materials. With a superior ultimate bonding strength of 771.61 pounds / 3.93 inches, it has enabled the bonding of a wide range of materials and surfaces. It outperforms standard construction adhesive.VARIETY OF APPLICATION AREAS - All kinds of surfaces, even wet and slick ones, are applicable. Ideal for repairing and building with cement, marble, miracle, ceramic, stone, tile, granite, etc. It can be used as a waterproof adhesive both indoors and outdoors in the construction industry.EASY TO BOND - The Hybrid High Tack Polymer adhesive is available in a 9.8 oz without Caulk GUN. Suitable for heavy-duty mounting and pasting with a caulk gun or cutting with a knife.SUPER DURABLE - The surface of the material to be bonded should be as wide as possible and the adhesive should be applied to the entire surface, especially when installing heavy objects. Offers extremely strong durability, and once attached, there is no turning back.EXCELLENT ADHESION - Bonding to a wide range of building materials, including wall cladding elements and ceiling panels, sound isolation panels, thermal isolation panels, casings and frames in building construction, wooden and plastic laths, ornaments and frames, doorways, window sills, skirting boards, and cover plates, complete construction elements in frames, and flooring.
Documents & Resources
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.