Shop KRAKENBOND

Spray Foam Gun, Professional Foam Gun for Window, Door, Teflon Covered, PTFE Non-stick

  • Mfr # KR3801ACC

  • Zoro # G909246216


product price:  $33.19
/ea

Key Features

Includes
1 Pack
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
KR3801ACC
Zoro #
G909246216
UPC #
-
Country of Origin
Türkiye

Details

Includes
1 Pack

Description

HIGH QUALITY MATERIAL - Kraken Bond Foam Gun is made of aluminium material anti-corrosion and wear resistance with PTFE non-stick coated. We cannot talk about luck when using this product. Through its durable material, you don't need another foam gun and you can easily save your money.EASY TO USE&CLEAN - You can use it in your own home or office easily! Kraken Bond Spray Foam Gundesigned for professional workers and for your everyday DIYer.Just screw on the can and open the gun and you are ready to do your reparation. After use, the TEFLON material handle is easier to clean. Otherwise, you can use a cleaner not sold separately.BULL'S EYE - Ideal for filing and insulating hard to reach areas or small gaps with the Plastic Extender Tips in two dimensions 4 each included for a precise use. All you have to do is click the Add To Cart button!UNIQUE DESIGN - If you are a professional, the ergonomic design totally make easier to use for a long time without any soreless. We offer you an unique design for a completely comfortable use. And, this hand foam gun is adjustable with a control knob to reduce foam waste.This insulation foam spray is compatible with all cans but Kraken Bond Foam Gun is perfect for use with Kraken Bond Fastcoat Spray Foam Insulation.Super Economic - Get More When You Pay Less. We offer quality products at very reasonable prices. And also, you can save foam with its non-stick material.It provides a perfect features and value with its price and performance evaluation.MADE DURABLE - Our foam dispensing nozzle are designed to resist all conditions. The aluminium material provide wear resistance for long term use with proper care and cleaning. And, this foam dispensing gun designed to create a moisture tight seal between the gun and the can of foam sealant or adhesive. So, you can restart during as long as 30 days.

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.