Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8 oz, Can, Highly Refined Mineral Oil, Amber

  • Mfr # MC081C

  • Zoro # G505929131


product price: $21.89
/ea

Key Features

Base Formulation
Highly Refined Mineral Oil
Container Type
Can
Size
8 oz
Min. Operating Temp.
-50 Degrees F
Flash Point
327 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MC081C
Zoro #
G505929131
UPC #
-
Country of Origin
United States

Dimensions

Size
8 oz
Container Size
8 oz
Overall Width
10 in
Overall Height
6 in

Details

Base Formulation
Highly Refined Mineral Oil
Container Type
Can
Min. Operating Temp.
-50 Degrees F
Flash Point
327 Degrees F
Primary Additive
Mineral Oil
NSF Rating
Not Rated
Color
Amber
USDA Certified Biobased Product
Not USDA Certified Biobased Product
Lubricant Container
Can
Lubricant Base
Highly Refined Mineral Oil
Lubricant Application
Precision instrument Lubricant
VOC Content
0 %
Item
Lubricant
GHS Flammability Rating
Non-Flammable
Series
Lubricant
Net Fill
8 oz
Flammability
Non-Flammable
Odorless
No
50 State VOC Compliant
Yes
Operating Temp. Range
32 Degrees F to 130 Degrees F
For Use On
Metal Parts
Metal Detectable Container
Metal Detectable
Base Lubricant
Mineral Oil
Primary Additives
No Additives
Aerosol Container Net Fill
0.47 lb
Odor
Not Odorless
Product Type
General Purpose Lubricant
Operating Temperature - Minimum
-50 Degrees F
Container Capacity
8 oz

Description

Precision instrument Lubricant, Kroil, Lubricant, Net Fill 8 oz, Container Size 8 oz, Lubricant Container Can, Highly Refined Mineral Oil, Mineral Oil Primary Additive, Min. Operating Temp. -50 Degrees F, NSF Rating Not Rated, 50 State VOC Compliant Yes, VOC Content 0 Percent, Lubricant Color Amber, Odorless No, Non-Flammable Flammability, Non-Flammable, Flash Point 327 Degrees F, Standards Not Applicable, Not USDA Certified Biobased Product USDA Certified Biobased Product

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.