PenetratingLubricant, 1gal, Jug, 270F
- Mfr # KL011
- Zoro # G306123905
product price:Â
$
147.99
/ea
Free Shipping & Returns
Key Features
Container Type
Can
NSF Rating
H2
Metal Detectable Container
Metal Detectable
Base Lubricant
Petroleum Distillates
Operating Temperature - Minimum
-92.2 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KL011
- Zoro #
- G306123905
- UPC #
- 857236004124
- Country of Origin
- United States
Details
- Item
- Penetrating Lubricant
- Container Type
- Can
- Container Capacity
- 1 gal
- NSF Rating
- H2
- Metal Detectable Container
- Metal Detectable
- Base Lubricant
- Petroleum Distillates
- Operating Temperature - Minimum
- -92.2 Degrees F
- Flammability
- Flammable
- Wire Color
- Red
- Odor
- Not Odorless
- Flash Point
- 132 Degrees F
- Operating Temperature - Maximum
- 270 Degrees F
- Series
- Penetrant
- Aerosol Container Net Fill
- 7.19 lb
- Primary Additives
- No Additives
- Military Standard
- Mil-Spec A-A-50493
- USDA Certified Biobased Product
- Not USDA Certified Biobased Product
- Color
- Red
Description
Penetrating Lubricant, Kroil, Penetrant, Net Fill 1 gal, Container Size 1 gal, Jug, Petroleum Distillates, Min. Operating Temp. -92 Degrees F, Max. Operating Temp. 270 Degrees F, H2 NSF Rating, Yes 50 State VOC Compliant, Red, Odorless No, Flammable, Combustible Liquid (Category 4), Flash Point 132 Degrees F, Mil-Spec A-A-50493 Military Standard, USDA Certified Biobased Product Not USDA Certified Biobased Product
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.