Shop KROIL
See all product information
Create Account
Penetrating Lubricant, 8 oz, Can, 24 PK
- Mfr # KL081C
- Zoro # G006123854
product price:Â
$
454.49
/pk of 24, $18.94/ea
Free Shipping & Returns
Key Features
Container Type
Can
Container Capacity
8 oz
NSF Rating
H2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KL081C
- Zoro #
- G006123854
- UPC #
- 857236004957
- Country of Origin
- United States
- Item
- Penetrating Lubricant
- Container Type
- Can
- Container Capacity
- 8 oz
- NSF Rating
- H2
Description
Kroil's 8 oz. penetrating oil penetrates quickly into the smallest gaps between metal parts to loosen corrosion, dissolve carbon deposits and break loose the seized parts, making even the toughest maintenance jobs easier, faster, safer and simpler to execute.
Used and trusted since 1939, Kano has been a leading producer of penetrating oils and lubricants in the industrial maintenance, repair, and operations ("MRO"), and professional specialty trades. When stuck on a job, use Kroil.
FAST-ACTING: Deeply penetrates and quickly loosens frozen and stuck parts. Works quickly and efficiently based on unique formulation of this high performing penetrant. Helps save time, money, and resources
UNRIVALED STRENGTH: Fights corrosion and removes rust
APPLICATIONS: Use on nuts, bolts, studs, screws, pulleys, shafts, chains or on any corroded threads or seized metal fasteners. Can be used as a soak or to refill spray applicators designed for commercial use
INDUSTRIAL PENETRANT: Loosens seized metal parts, cleans, penetrates and displaces moisture on metal parts
PROTECT METAL: Penetrating oil that does not attack or damage metal and is safe on all metals
PRECISION APPLICATION: Use in small quantities for precise applications with liquid formula
Used and trusted since 1939, Kano has been a leading producer of penetrating oils and lubricants in the industrial maintenance, repair, and operations ("MRO"), and professional specialty trades. When stuck on a job, use Kroil.
FAST-ACTING: Deeply penetrates and quickly loosens frozen and stuck parts. Works quickly and efficiently based on unique formulation of this high performing penetrant. Helps save time, money, and resources
UNRIVALED STRENGTH: Fights corrosion and removes rust
APPLICATIONS: Use on nuts, bolts, studs, screws, pulleys, shafts, chains or on any corroded threads or seized metal fasteners. Can be used as a soak or to refill spray applicators designed for commercial use
INDUSTRIAL PENETRANT: Loosens seized metal parts, cleans, penetrates and displaces moisture on metal parts
PROTECT METAL: Penetrating oil that does not attack or damage metal and is safe on all metals
PRECISION APPLICATION: Use in small quantities for precise applications with liquid formula
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.