Shop WALTER
See all product information
Create Account
Antispatter, 13.5 oz, Aerosol Can, E-WELD
- Mfr # 53F912
- Zoro # G5480898
product price:Â
$
67.35
/ea
Key Features
Container Size
13.5 oz
Chemical Base
Ethyl Alcohol
Features
Economical, Superior Life
Series
E-WELD Nozzle
Propellant
Butane
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 53F912
- Zoro #
- G5480898
- UPC #
- 662980030165
- Country of Origin
- Finland
- Item
- Antispatter
- Chemical Base
- Ethyl Alcohol
- Features
- Economical, Superior Life
- Series
- E-WELD Nozzle
- Propellant
- Butane
- Form
- Spray
- Material
- Ceramic Chemical Compound
- Flash Point
- -76 Degrees F
- Base Type
- Boron Nitride
- Removes With
- Soft Brush
- Net Weight
- 13.5 oz
- Container Type
- Aerosol Can
- Temp. Range
- 41 Degrees to 122 Degrees F
- Application
- Nozzle Protection
- Color
- Orange
- Minimum Temperature
- 41 Degrees F
- Container Capacity
- 13.5 oz
- Agent Color
- Orange
- Maximum Temperature
- 122 Degrees F
- Process
- Welding
Dimensions
- Container Size
- 13.5 oz
- Fits Chest Size
- Economical, Superior Life
Description
Antispatter, Container Capacity 13.5 oz, Container Type Aerosol Can, Chemical Base Ethyl Alcohol, Series E-WELD Nozzle, Agent Color Orange, Features Economical, Superior Life, Flash Point -76 Degrees F, Form Spray, Process Welding, Propellant Butane, Maximum Temperature 122 Degrees F, Minimum Temperature 41 Degrees F
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.