Shop All Spray Paint
Krylon
Spray Paint, Flourescent Cerise, Gloss, 11 oz
Mfr # K03105777
Zoro # G2125468
original price:
$11.40
10% off
new price: $10.19
/ea
$10.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Paint and Primer Sub Category General Purpose Spray Paint
- Paint and Primer Finish Gloss
- Net Weight 11 oz
- Coverage 15 to 18 sq ft
- Dry Time 15 min
Product Information
- Brand Krylon
- MFR # K03105777
- Zoro # G2125468
- UPC # 724504068877
- Country of Origin United States
- Category Spray Paint
Dimensions
Container Size | 16 oz |
Details
Description
Spray Paint, Opacity 100 Percent, Coating Application General Purpose Spray Paint, Color Family Pink, Compatible Surface Material Metal, Wood, Sheen Gloss, Finish Texture Smooth, Resin Type Acrylic Enamel, Container Size 16 oz, Coverage Area 18 sq ft, Base Type Solvent, Dry Time 15 min, Use Location Exterior, Interior, Sub Brand Fluorescent, Container Type Aerosol Can, Dry Time Tack Free 2 hr, Dry Time to Recoat 4 to 24 hr, Maximum Application Temperature 85 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEDFORD PRECISION PARTS Bedford Precision Strainer, Manifold Filter - 30 Mesh Long for Graco (14-184)
- RICHARD 2" Angle Paint Brush (80841)
- DEVILBISS AUTOMOTIVE REFINISHING DEKONES NYLON MEDIUM 226 MICRON 100/BO (DV802352)
- BINKS Packing, PK5 (2-28-5)
- KRYLON Spray Paint, Flourescent Red Orange, Gloss, 11 oz (K03101777)
- KRYLON Spray Paint, Flourescent Green, Gloss, 11 oz (K03106888)
- KRYLON Hammered Spray Paint, Cocoa Brown, Hammered, 12 oz (K02785007)
- KRYLON Rust Preventative Spray Paint, Patriotic Blue, Gloss, 12 oz (K02716007)
- KRYLON Rust Preventative Spray Paint, Hunter Green, Gloss, 12 oz (K02789007)
- KRYLON Spray Paint, Black, Gloss, 10 oz (A04402007)
- RUST-OLEUM Spray Paint, Machine Green, Gloss, 12 oz (202211)
- Krylon Spray Paint & Primer