Shop All Spray Paint
Rust-Oleum
Spray Paint, Machine Green, Gloss, 12 oz
Mfr # 202211
Zoro # G3105697
$7.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint and Primer Sub Category General Purpose Spray Paint
- Paint and Primer Finish Gloss
- Net Weight 12 oz
- Coverage 12 to 15 sq ft
- Dry Time 1 hr
Product Information
- Brand Rust-Oleum
- MFR # 202211
- Zoro # G3105697
- UPC # 20066111311
- Country of Origin United States
- Category Spray Paint
Dimensions
Container Size | 12 oz |
Details
Description
Spray Paint, Opacity 80 Percent, Maximum Dry Film Thickness 2 mil, Coating Application General Purpose Spray Paint, Color Family Green, Compatible Surface Material Masonry, Metal, Plastic, Wood, Sheen Gloss, Finish Texture Smooth, Resin Type Modified Alkyd, Color Machine Green, Container Size 12 oz, Coverage Area 15 sq ft, Base Type Solvent, Dry Time 1 hr, Use Location Exterior, Interior, Sub Brand Industrial Choice, Container Type Aerosol Can, Dry Time Tack Free 10 min
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOOSTER 9" Paint Roller Cover, 3/8" Nap, Microfiber (R523-9)
- PREMIER 9" Paint Roller Cover, 1/4" Nap, Carpet Stipple (9-STP)
- JASCO Premium Paint & Epoxy Remover 1 qt (QJPR501SC)
- KENNEY MFG SASH ROD WHT SWVL21-38"" (KN6411)
- RUST-OLEUM Spray Paint, Fluorescent Pink, Gloss, 12 oz (1659830)
- RUST-OLEUM Spray Paint, OSHA Safety Red, Gloss, 12 oz (1660830)
- RUST-OLEUM Spray Paint, Regal Blue, Gloss, 12 oz (1622830V)
- RUST-OLEUM Rust Preventative Spray Paint, White, Semi-Gloss, 15 Oz (239108)
- RUST-OLEUM Metallic Spray Paint, Silver, Metallic, 11 oz (7271830)
- RUST-OLEUM Textured Spray Paint, White, Textured, 12 oz (7225830)
- RUST-OLEUM Rust Preventative Spray Paint, Gloss, 12oz (376886)
- Rust-Oleum Spray Paint & Primer