Shop KRYLON
See all product information
Create Account
Spray Paint, Green, 16 oz
- Mfr # K09073007
- Zoro # G222806647
product price:Â
$
9.15
/ea
Sold in multiples of 6 for
$54.90
Key Features
Container Type
Aerosol Can
Sub Brand
Neon
Base Type
Solvent
Use Location
Exterior, Interior
Coating Application
General Purpose Spray Paint
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K09073007
- Zoro #
- G222806647
- UPC #
- 724504081920
- Country of Origin
- United States
- Container Type
- Aerosol Can
- Sub Brand
- Neon
- Base Type
- Solvent
- Use Location
- Exterior, Interior
- Coating Application
- General Purpose Spray Paint
- Net Weight
- 12 oz
- Dry Time to Recoat
- Within 2 hr or After 48 hr
- Compatible Surface Material
- Glass, Metal, Paper, Wood
- Coverage Area
- 8 to 8 sq ft
- Opacity
- 100 %
- Surface Texture
- Rough, Smooth
- VOC Content
- 520 g/L
- Minimum Application Temperature
- 55 Degrees F
- Standards
- OSHA 29 CFR 1910.1200
- Dry Time
- 15 min
- Sheen
- Flat
- Item
- Spray Paint
- Maximum Application Temperature
- 75 Degrees F
- Finish Texture
- Flat
- Color
- Neon Green
- Resistance Properties
- Chemical Resistant
- Wire Color
- Neon Green
Dimensions
- Container Size
- 16 oz
Description
Spray Paint, Opacity 100 Percent, Coating Application General Purpose Spray Paint, Color Family Green, Compatible Surface Material Glass, Metal, Paper, Wood, Sheen Flat, Finish Texture Flat, Color Neon Green, Container Size 16 oz, Coverage Area 8 to 8 sq ft, Base Type Solvent, Dry Time 15 min, Use Location Exterior, Interior, Sub Brand Neon, Container Type Aerosol Can, Dry Time to Recoat Within 2 hr or After 48 hr, Flammability Flammable, Maximum Application Temperature 75 Degrees F
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.