Shop KRYLON
See all product information
Create Account
Spray Paint, Orange, 16 oz
- Mfr # K09072007
- Zoro # G222806463
product price:Â
$
9.15
/ea
Sold in multiples of 6 for
$54.90
Key Features
Finish Texture
Flat
Opacity
100 %
Dry Time to Recoat
Within 2 hr or After 48 hr
Resistance Properties
Chemical Resistant
Maximum Application Temperature
75 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K09072007
- Zoro #
- G222806463
- UPC #
- 724504081913
- Country of Origin
- United States
- Finish Texture
- Flat
- Opacity
- 100 %
- Dry Time to Recoat
- Within 2 hr or After 48 hr
- Resistance Properties
- Chemical Resistant
- Maximum Application Temperature
- 75 Degrees F
- Compatible Surface Material
- Glass, Metal, Paper, Wood
- Use Location
- Exterior, Interior
- Minimum Application Temperature
- 55 Degrees F
- VOC Content
- 520 g/L
- Net Weight
- 12 oz
- Coating Application
- General Purpose Spray Paint
- Standards
- OSHA 29 CFR 1910.1200
- Dry Time
- 15 min
- Coverage Area
- 8 to 8 sq ft
- Base Type
- Solvent
- Sub Brand
- Neon
- Item
- Spray Paint
- Color
- Neon Orange
- Container Type
- Aerosol Can
- Sheen
- Flat
- Surface Texture
- Rough, Smooth
- Wire Color
- Neon Orange
Dimensions
- Container Size
- 16 oz
Description
Spray Paint, Opacity 100 Percent, Coating Application General Purpose Spray Paint, Color Family Orange, Compatible Surface Material Glass, Metal, Paper, Wood, Sheen Flat, Finish Texture Flat, Color Neon Orange, Container Size 16 oz, Coverage Area 8 to 8 sq ft, Base Type Solvent, Dry Time 15 min, Use Location Exterior, Interior, Sub Brand Neon, Container Type Aerosol Can, Dry Time to Recoat Within 2 hr or After 48 hr, Flammability Flammable, Maximum Application Temperature 75 Degrees F
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.