Shop KRYLON
See all product information
Create Account
Spray Paint, Pink, 16 oz
- Mfr # K09071007
- Zoro # G722806581
product price:Â
$
9.15
/ea
Sold in multiples of 6 for
$54.90
Key Features
Dry Time to Recoat
Within 2 hr or After 48 hr
Finish Texture
Flat
Net Weight
12 oz
Opacity
100 %
Maximum Application Temperature
75 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K09071007
- Zoro #
- G722806581
- UPC #
- 724504081906
- Country of Origin
- United States
- Dry Time to Recoat
- Within 2 hr or After 48 hr
- Finish Texture
- Flat
- Net Weight
- 12 oz
- Opacity
- 100 %
- Maximum Application Temperature
- 75 Degrees F
- Sub Brand
- Neon
- Coverage Area
- 8 to 8 sq ft
- Standards
- OSHA 29 CFR 1910.1200
- Sheen
- Flat
- Dry Time
- 15 min
- Base Type
- Solvent
- VOC Content
- 520 g/L
- Container Type
- Aerosol Can
- Compatible Surface Material
- Glass, Metal, Paper, Wood
- Resistance Properties
- Chemical Resistant
- Minimum Application Temperature
- 55 Degrees F
- Item
- Spray Paint
- Surface Texture
- Rough, Smooth
- Coating Application
- General Purpose Spray Paint
- Color
- Neon Pink
- Use Location
- Exterior, Interior
- Wire Color
- Neon Pink
Dimensions
- Container Size
- 16 oz
Description
Spray Paint, Opacity 100 Percent, Coating Application General Purpose Spray Paint, Color Family Pink, Compatible Surface Material Glass, Metal, Paper, Wood, Sheen Flat, Finish Texture Flat, Color Neon Pink, Container Size 16 oz, Coverage Area 8 to 8 sq ft, Base Type Solvent, Dry Time 15 min, Use Location Exterior, Interior, Sub Brand Neon, Container Type Aerosol Can, Dry Time to Recoat Within 2 hr or After 48 hr, Flammability Flammable, Maximum Application Temperature 75 Degrees F
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.