Spray Paint, Yellow, 16 oz
- Mfr # K09074007
- Zoro # G222806432
product price:Â
$
9.15
/ea
Sold in multiples of 6 for
$54.90
Key Features
Standards
OSHA 29 CFR 1910.1200
Compatible Surface Material
Glass, Metal, Paper, Wood
Coverage Area
8 to 8 sq ft
Dry Time to Recoat
Within 2 hr or After 48 hr
Maximum Application Temperature
75 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K09074007
- Zoro #
- G222806432
- UPC #
- 724504081937
- Country of Origin
- United States
- Standards
- OSHA 29 CFR 1910.1200
- Compatible Surface Material
- Glass, Metal, Paper, Wood
- Coverage Area
- 8 to 8 sq ft
- Dry Time to Recoat
- Within 2 hr or After 48 hr
- Maximum Application Temperature
- 75 Degrees F
- Coating Application
- General Purpose Spray Paint
- Use Location
- Exterior, Interior
- Item
- Spray Paint
- Finish Texture
- Flat
- Container Type
- Aerosol Can
- Dry Time
- 15 min
- Opacity
- 100 %
- Surface Texture
- Rough, Smooth
- Base Type
- Solvent
- VOC Content
- 520 g/L
- Sheen
- Flat
- Minimum Application Temperature
- 55 Degrees F
- Resistance Properties
- Chemical Resistant
- Sub Brand
- Neon
- Net Weight
- 12 oz
- Color
- Neon Yellow
- Wire Color
- Neon Yellow
Dimensions
- Container Size
- 16 oz
Description
Spray Paint, Opacity 100 Percent, Coating Application General Purpose Spray Paint, Color Family Yellow, Compatible Surface Material Glass, Metal, Paper, Wood, Sheen Flat, Finish Texture Flat, Color Neon Yellow, Container Size 16 oz, Coverage Area 8 to 8 sq ft, Base Type Solvent, Dry Time 15 min, Use Location Exterior, Interior, Sub Brand Neon, Container Type Aerosol Can, Dry Time to Recoat Within 2 hr or After 48 hr, Flammability Flammable, Maximum Application Temperature 75 Degrees F
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.