Shop All Spray Paint
Krylon
Spray Paint, Sand, Ultra-Flat, 11 oz
Mfr # K04295777
Zoro # G1922912
product price: $9.15
/ea
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint and Primer Sub Category General Purpose Spray Paint
- Paint and Primer Finish Ultra-Flat
- Net Weight 11 oz
- Coverage 25 sq ft
- Dry Time 15 min
Product Information
- Brand Krylon
- MFR # K04295777
- Zoro # G1922912
- UPC # 724504072867
- Country of Origin United States
- Category Spray Paint
Dimensions
Container Size | 16 oz |
Details
Description
Spray Paint, Opacity 100 Percent, Coating Application General Purpose Spray Paint, Color Family Brown, Compatible Surface Material Metal, Plastic, Wood, Sheen Ultra-Flat, Finish Texture Smooth, Resin Type Modified Alkyd, Color Sand, Container Size 16 oz, Coverage Area 25 sq ft, Base Type Solvent, Dry Time 15 min, Use Location Exterior, Interior, Sub Brand Camouflage, Container Type Aerosol Can, Dry Time Tack Free 1 hr, Dry Time to Recoat 24 hr, Flammability Flammable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PREMIER Paint Mixer, 23 in (PM72533)
- DEVILBISS Gauge, Pressure (GA-355)
- RUST-OLEUM 9700 Acrylic Polyurethane Activator, 1 qt (207243)
- REDTREE INDUSTRIES Redtree Industries 14012 Chip Bristle Disposable Paint Brush - 1" (14012)
- KRYLON Spray Paint, Light Green, Ultra-Flat, 11 oz (K04296077)
- KRYLON Spray Paint, Black, Ultra-Flat, 11 oz (K04290777)
- KRYLON Spray Paint, Brown, Ultra-Flat, 11 oz (K04292777)
- KRYLON Spray Paint, Khaki, Ultra-Flat, 11 oz (K04291777)
- KRYLON Spray Paint, Flourescent Cerise, Gloss, 11 oz (K03105777)
- KRYLON Rust Preventative Spray Paint, Hunter Green, Gloss, 12 oz (K02789007)
- RUST-OLEUM 11 Oz Black Specialty Chalkboard Spray (1913830)
- Krylon Spray Paint & Primer