Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

0.8kg, Cartridge, Synthetic, White

  • Mfr # GPL-207

  • Zoro # G0692450


product price: $675.99
/ea
Free Shipping & Returns

Key Features

Application
Automotive Interiors, Bearings, Connectors, Fittings, Gearbox, Handles, Hinges, Moving Parts, O-Rings, Rollers, Seals, Valves
ISO Viscosity Grade
460
Base Formulation
Synthetic
Container Type
Cartridge
Size
0.8kg
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GPL-207
Zoro #
G0692450
UPC #
-
Country of Origin
United States

Dimensions

Size
0.8kg
Container Size
0.8 kg

Details

Application
Automotive Interiors, Bearings, Connectors, Fittings, Gearbox, Handles, Hinges, Moving Parts, O-Rings, Rollers, Seals, Valves
ISO Viscosity Grade
460
Base Formulation
Synthetic
Container Type
Cartridge
Min. Operating Temp.
86 Degrees F
Maximum Operating Temperature
550 Degrees F
Timken OK Load
30 lb
Viscosity Index
145
NSF Rating
H1
Pour Point
-22 Degrees F
Thickener Type
PTFE
Color
White
Grease Color
White
Grease Container
Cartridge
Type
Multi-Purpose Grease
Base Oil
Synthetic
Specific Gravity
1.89 to 1.93 at 75 Degrees F
Max. Operating Temp.
550 Degrees F
Lubricant NSF Rating
Not Rated
Series
GPL-207
NLGI Grade
2
Item
Multipurpose Grease
Standards
ASTM D2595, ASTM D6184
Product Type
Multipurpose Grease
Thickener
PTFE
Minimum Operating Temperature
-22 Degrees F
Environmentally Acceptable Lubricant
No
NLGI Viscosity Grade
2
Operating Temperature Range
30 Degrees to 288 Degrees C

Description

General Purpose Grease, GPL-214 Grease Base, Size 0.8kg, Container Type Cartridge, NLGI Grade 2, Color White, Temp. Range 30 Degrees to 288 Degrees F, Flash Point None, Four-Ball Wear Not Specified, Specific Gravity 1.89 to 1.93 at 75 Degrees F, Timken OK Load 30 lb., Viscosity @ 40C 450, Viscosity @ 100C 42

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.