Plastic Strapping, 3/4 in W, 0.74 in Thick, 1,650 ft L, 2,550 lb Break, Hand
- Mfr # CL-3424
- Zoro # G004038518
product price:Â
$
210.99
/ea
Free Shipping & Returns
Key Features
Strapping Grade
Hand Strapping
Core Diameter
1 in
Color
Orange
Strapping Length
1,650 ft
Break Strength
2,550 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CL-3424
- Zoro #
- G004038518
- UPC #
- -
- Country of Origin
- China
- Strapping Grade
- Hand Strapping
- Item
- Plastic Strapping
- Color
- Orange
- Break Strength
- 2,550 lb
- Strapping Finish
- Woven
- Material
- Polyester
Dimensions
- Core Diameter
- 1 in
- Strapping Length
- 1,650 ft
- Thickness
- 0.74 in
- Strapping Width
- 3/4 in
Description
Kubenic strapping solutions offer steel bands which play a vital role in building material industry. Our high-tenacity woven polyester strapping is specifically designed for load containment applications. Our straps are flexible which expands according to the capacity of loads. Our experts couple the products with an exclusive joint efficiency buckle and tested to reduce the potential for product damage and personal injury.
Features- Polyester woven strap is specifically formulated to meet or exceed the break strength of steel strapping
- 2550 lbs system strength
- Orange woven polyester strap & 1650 feet coil
- Size: 0.75 in.
- Dimension: 15" H x 13" W x 15" L
- Weight: 42 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.