Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Braided Tubing, 225 psi at 70F, 100 ft.

  • Mfr # K3150-06

  • Zoro # G3462462


product price: $69.49
/ea

Key Features

Tube Material
PVC with Spiraled Polyester Yarn
Tube Hardness
Shore A: 73
Inside Dia.
3/8 in
Outside Dia.
19/32 in
Wall Thickness
0.09 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K3150-06
Zoro #
G3462462
UPC #
-
Country of Origin
Germany

Dimensions

Inside Dia.
3/8 in
Outside Dia.
19/32 in
Wall Thickness
0.09 in
Tube Length
100 ft
Tube Bend Radius
2 in
Bend Radius
2 in
Inside Diameter
3/8 in
Overall Length
100 ft
Outside Diameter
19/32 in

Details

Tube Material
PVC with Spiraled Polyester Yarn
Tube Hardness
Shore A: 73
Max. Pressure
225 psi @ 70 Degrees F
Tube Color
Clear
Item
Tubing
SAE or Metric
SAE
Application
Air, Beverage, Food, Water
Standards
3-A, FDA, USDA, NSF, NSF 51, RoHS Compliant, UL, USP Class VI
Tensile Strength
2,200 psi
Flexibility
Flexible
Vacuum Rating
28 in Hg
Temp. Range
25 Degrees to 150 Degrees F
Material
PVC
Color
Clear
Features
Non Conductive, Non Marking, Self-Extinguishing, Silicone-Free
Food Application
Food and Beverage
Maximum Vacuum Pressure
28 in Hg
Industry Application
Liquid Food Products, Packaging Machines, Powdered Food Products
Does Not Contain
Phthalates
Vacuum Rated
Vacuum Rated
Reinforcement
Polyester Braid with Longitudinal Yarn
For Fluid Type
Beverages, Deionized Water
Jacket Material
No Jacket
Peristaltic Pump Compatible
No
Resistance Properties
Chemical Resistant
Fitting Compatibility
Barbed
Clarity
Clear
Flow Application
Air and Water Lines, Air Breathing Lines, Food and Beverage, Pneumatic Lines, Potable Water Transfer
Stripe Color
No Stripe
Hardness
Shore A 73
Autoclavable
No
System of Measurement
Inch
Material Trade Name
Clearbraid
Tube Form
Coil
Maximum Operating Pressure
225 psi @ 70 Degrees F
Maximum Operating Temperature
150 Degrees F
Minimum Operating Temperature
25 Degrees F

Description

Tubing, Application Air, Beverage, Food, Water, Color Clear, Food Application Food and Beverage, Hardness Shore A 73, Inside Diameter 3/8 in, Jacket Material No Jacket, Material PVC, Material Trade Name Clearbraid, Maximum Operating Pressure 225 psi @ 70 Degrees F, Maximum Operating Temperature 150 Degrees F, Maximum Vacuum Pressure 28 in Hg, Outside Diameter 19/32 in, Overall Length 100 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable, Resistance Properties Chemical Resistant

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.