Shop KURIYAMA

Tubing, Clear, Shore A 73, 3/16" I.D.

  • Mfr # K010-0306X2
  • Zoro # G505931356

product price: 
$
4.06
/ea
Sold in multiples of 3 for $12.18

Key Features

Wall Thickness
0.09 in
Application
Air, Food and Beverage, Water
Color
Clear
Features
Smooth Interior to Reduce Sediment Build-up, Blue Tint to Enhance Clarity, Self-Extinguishing
Flexibility
Flexible
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
K010-0306X2
Zoro #
G505931356
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.09 in
Overall Length
2 ft
Inside Diameter
3/16 in
Outside Diameter
3/8 in
Bend Radius
9/16 in
Wire Rope Length
2 ft
Length
2 ft

Details

Item
Tubing
Application
Air, Food and Beverage, Water
Color
Clear
Features
Smooth Interior to Reduce Sediment Build-up, Blue Tint to Enhance Clarity, Self-Extinguishing
Flexibility
Flexible
Standards
3-A, CFR Title 21 Parts 170.199, EU directive 2002/95/EC, FD and C Act section 409(h), FDA, NSF 372, NSF 51, NSF 61
Material
PVC
Food Application
Food and Beverage
Stripe Color
No Stripe
For Location
Indoor
Beverage, Food, and Water Compatibility
Beer, Dairy, Orange Juice, Potable Water, Soft Drinks
For Fluid Type
Beverages, Chemicals, Deionized Water
Maximum Operating Temperature
150 Degrees F
Minimum Operating Temperature
25 Degrees F
System of Measurement
Inch
Jacket Material
No Jacket
Jacket Color
No Jacket
Material Trade Name
Klearon
Vacuum Rated
Not Rated for Vacuum
Coil Weight
0.09 lb
Reinforcement
Not Reinforced
Does Not Contain
Phthalates
Fitting Compatibility
Barbed
Flow Application
Air Breathing Lines, Beverage Dispensing Unit, Chemical Transfer, Water Distillation Lines
Weight per Foot
0.045 lb/ft
Hardness
Shore A 73
Industry Application
HVAC, Laboratory, Plumbing, Pneumatics
For Environment
Chemical
For Potable Water Use
Yes
Autoclavable
No
Peristaltic Pump Compatible
No
Maximum Operating Pressure
60 psi @ 70 Degrees F
Clarity
Clear
Chemical Compatibility
Calcium Chloride, Hydrochloric Acid 48%, Hydrogen Peroxide, Phosphoric Acid 10%, Potassium Chloride, Potassium Nitrate, Potassium Sulfate, Silver Nitrate, Sodium Chloride, Sodium Hypochlorite 5.5%, Zinc Chloride
Tube Form
Coil
Resistance Properties
Chemical Resistant
Food and Beverage Compatibility
Beer, Dairy, Non-Potable Water, Orange Juice, Potable Water, Soft Drinks

Description

Tubing, Application Air, Food and Beverage, Water, Color Clear, Food Application Food and Beverage, Hardness Shore A 73, Inside Diameter 3/16 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Klearon, Maximum Operating Pressure 60 psi @ 70 Degrees F, Maximum Operating Temperature 150 Degrees F, Outside Diameter 3/8 in, Overall Length 2 ft, Peristaltic Pump Compatible No, Resistance Properties Chemical Resistant, Reinforcement Not Reinforced

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.