Shop KUT GARD
See all product information
Create Account
Single-Ply Pritex Blended Sleeve with Antimicrobial Fibers and Smart-Fit
- Mfr # 15-21PRIBPS18
- Zoro # G624201002
product price:
$
3.65
/ea
Sold in multiples of 12 for
$43.80
Key Features
Material
Antimicrobial Pritex
Application
Sheet Metal Fabrication Paint Spraying Canning and Recycling Assembly Plastic Molding Food Processing
Color
Black
Size
18 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 15-21PRIBPS18
- Zoro #
- G624201002
- UPC #
- -
- Country of Origin
- United States
- Material
- Antimicrobial Pritex
- Application
- Sheet Metal Fabrication Paint Spraying Canning and Recycling Assembly Plastic Molding Food Processing
- Color
- Black
Dimensions
- Size
- 18 in
Description
Proprietary Pritex blend with antimicrobial fibers provides exceptional comfort and will not cause skin irritation, Smart-Fit technology raises the standards for performance knit sleeves offering a unique stretch and recovery to increase overall performance and value compared to traditional rib knits, Excellent abrasion and fatigue resistance, Silicone and latex free, Superior washabilityâ€"can be washed repeatedly in chlorine bleach and caustic detergents, Meets FDA & USDA food handling requirements, Features a Patented ANSI Standard 51 Conformant approved antimicrobial fiber that is FDA & EPA approved for food contact, Antimicrobial fiber has been shown to inhibit the growth of microorganisms such as bacteria and mold that come in contact with the fiber up to 99.9%, Antimicrobial properties will not wash out of the fiber and will last the life of the sleeve
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.