Recessed Handles & Pulls
- Mfr # 334-SQT-514
- Zoro # G223782148
product price:Â
$
51.79
/ea
Key Features
Grip Offset
0.25 in
Number of Mounting Holes
1
For Industry
Residential
ADA Compliance
ADA Compliant
Standards
BHMA Certified
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 334-SQT-514
- Zoro #
- G223782148
- UPC #
- -
- Country of Origin
- Mexico
- Item
- Recessed Handles & Pulls
- Grip Offset
- 0.25 in
- Number of Mounting Holes
- 1
- For Industry
- Residential
- ADA Compliance
- ADA Compliant
- Standards
- BHMA Certified
- Visually Detectable
- Visually Detectable
- Material
- Aluminum
- Handle Shape
- Cup
- Projection Type
- Non-Recessed
- Color
- Black
- Grip Shape
- Round
- Product Type
- Pocket Door Lock
- Projection
- 0.5 mm
- For Use With
- Pocket Doors
- Finish
- Iron Black
- Shell Material
- Aluminum
- Wire Color
- Black
- Compatible Product Type
- Pocket Doors
- Traction Material
- Aluminum
Dimensions
- Overall Width
- 3 in
- Plate Length
- 63 mm
- Screw Size
- 2"
- Grip Diameter
- 1.5 in
- Grip Width
- 1.5 in
- Plate Thickness
- 12 mm
- Grip Length
- 35 mm
- Overall Length
- 3 in
- Wire Rope Length
- 3 in
- Length
- 3 in
Description
Recessed Handles & Pulls, Mounting Type Back-to-Back, Material Aluminum, Finish Iron Black, Mounting Hole Center to Center Not Applicable, Projection 0.5 mm, Grip Thickness Not Applicable, Screw Size 2 In., Overall Length 3 in, Overall Width 3 in, Grip Length 35 mm, Color Black, Seal Material Not Applicable, Standards BHMA Certified
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.