Shop KWIK IQ
Additional $135.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Device Charging Locker
- Mfr # KBSL105
- Zoro # G112532854
product price:Â
$
7,219.99
/ea
Key Features
Mounting Style
Pedestal
Charging Cord Configuration
(1) AC, (1) Apple Lightning, (1) USB-C
Features
100% Self-Service Touchscreen Access,, 24/7 Smart Device Detection, Ethernet and Wi-Fi Connectivity, Secure Charging, Storage for Phones, Tablets, Laptops and More, Up to 60 Watts of High-Speed Charging per Locker Bay
Overall Height
40.5 in
Overall Width
16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KBSL105
- Zoro #
- G112532854
- UPC #
- 847210041740
- Country of Origin
- United States
- Item
- Device Charging Locker
- Mounting Style
- Pedestal
- Charging Cord Configuration
- (1) AC, (1) Apple Lightning, (1) USB-C
- Features
- 100% Self-Service Touchscreen Access,, 24/7 Smart Device Detection, Ethernet and Wi-Fi Connectivity, Secure Charging, Storage for Phones, Tablets, Laptops and More, Up to 60 Watts of High-Speed Charging per Locker Bay
- Includes
- Adjustable Feet
- Power Requirement
- 0.45 A @ 120VAC
- Output Voltage - Charging
- 5V DC
- Max. Output Current
- 30 A
- Output Current - Charging
- 3 A
- Input Connection
- NEMA 5-15P
- Compatible With
- Cell Phones, Laptops, Tablets
- Locker Configuration
- (10) Tier
- Locker Lock Type
- RFID Reader, Touch Screen
- Charging Cords per Compartment
- (1) 14 in USB-C
- Charging Capacity per Compartment
- 3 A @ 5V DC, 3 A @ 9V, 3 A @ 12V, 3 A @ 20V
Dimensions
- Overall Height
- 40.5 in
- Overall Width
- 16 in
- Overall Depth
- 19 1/2 in
- Power Cord Length
- 6 ft
- Locker Compartment Size
- 3 in H x 13.5 in W x 16.5 in D
- Fits Chest Size
- 100% Self-Service Touchscreen Access,, 24/7 Smart Device Detection, Ethernet and Wi-Fi Connectivity, Secure Charging, Storage for Phones, Tablets, Laptops and More, Up to 60 Watts of High-Speed Charging per Locker Bay
Description
Device Charging Locker
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.