Ductless Ceiling Cassette
- Mfr # SCW18ACEBAFDN
- Zoro # G124882954
product price:Â
$
5,816.99
/ea
Free Shipping & Returns
Key Features
Flow Rate
0.1 gpm
Heater Voltage
115 V AC
Control Type
Electromechanical
Heating Capacity
28,000 BtuH
Filter Type
Polyester
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SCW18ACEBAFDN
- Zoro #
- G124882954
- UPC #
- 046629600764
- Country of Origin
- United States
- Item
- Ductless Ceiling Cassette
- Flow Rate
- 0.1 gpm
- Heater Voltage
- 115 V AC
- Control Type
- Electromechanical
- Heating Capacity
- 28,000 BtuH
- Filter Type
- Polyester
- Wattage Output
- 0.2 hp
- Includes Filter
- Filter Included
- Product Type
- Ductless Ceiling Cassette
- Housing Color
- Light Gray
- Housing Material
- Galvanized Steel (Chassis), High Impact Polystyrene (Fascia)
- Motor Type
- EC
- Cooling Capacity
- 18,000 BtuH
- Phase
- 1
- Color
- Light Gray
- Series
- SCW
- Tubing Material
- Copper
Dimensions
- Overall Width
- 37 in
- Overall Depth
- 40 1/2 in
- Overall Height
- 13 in
- Water Inlet Connection Size
- 7/8 in
Description
Ductless Ceiling Cassette
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.