Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, VNMG, 2, Carbide

  • Mfr # VNMG332HQ CA515

  • Zoro # G7421228


product price: $14.85
/ea
Sold in multiples of 10 for $148.50

Key Features

Insert Shape
Diamond
Insert Style
VNMG
Inscribed Circle
3
Insert Size
332
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VNMG332HQ CA515
Zoro #
G7421228
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
332
Corner Radius
2
Nose Radius
0.0313"
Mounting Hole Dia.
0.150"
Insert Thickness
0.1875"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VNMG
Inscribed Circle
3
Chip-Breaker
Yes
Grade
CA515
Insert Material
Carbide
Insert Application
Finishing
Rake
Negative
ISO Number
VNMG160408HQ
For Use With
Toolholders, Boring Bars
Mounting Style
Clamp
Cast Iron (K) Compatibility
No
Workpiece Compatibility
Steel (P)
Steel (P) Compatibility
Yes
ANSI Number
VNMG332HQ-CA515
Cutting Direction
Neutral
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
No
Relief Angle
0 Degrees
Stainless (M) Compatibility
No
Coating
TiCN/Al2O3/TiN
No. of Edges
4
Super Alloy (S) Compatibility
No
Shape
Rhombic
ANSI Code
VNMG332HQ CA515
Material - Machining
Carbide
Cutting Application
Turning
Primary Material Application
Steel
Features
Improved Wear Resistance and Stability
Number of Cutting Edges
4
Measurement System
Fractional Inch
Chip-Breaker Code
HQ
Manufacturer Grade
CA515
Included Angle
35 Degrees
Finish - Machining
TiCN+Al2O3+TiN
Insert Holding Type
Screw
Primary Material Application ISO Code
P
Clearance Angle
0 Degrees
Chip-Breaker Style
Molded, On Two Sides
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code HQ, Inscribed Circle 3/8 in, TiCN+Al2O3+TiN, ANSI Code VNMG332HQ CA515, Chip-Breaker Style Molded, On Two Sides, Clearance Angle 0 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.