Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, 4

  • Mfr # CNG454T00625A66N

  • Zoro # G7964426


product price: $26.25
/ea
Sold in multiples of 10 for $262.50

Key Features

Insert Shape
Diamond
Inscribed Circle
4
Chip-Breaker
No
Corner Radius
4
Rake
Negative
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNG454T00625A66N
Zoro #
G7964426
UPC #
-
Country of Origin
Multiple

Dimensions

Corner Radius
4
Thickness
5

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Inscribed Circle
4
Chip-Breaker
No
Rake
Negative
ISO Number
CNGN120716T01525
Cutting Direction
Neutral
Measurement System
Fractional Inch
Material Grade - Machining
Al2O3+TiC Component
Secondary Material Application ISO Code
H
Included Angle
80 Degrees
Number of Cutting Edges
4
Primary Material Application
Cast Iron
Clearance Angle
0 Degrees
Material - Machining
Ceramic
General Shape
Diamond
Cutting Application
External Turning, Facing, Finishing, Semi-Roughing to Finishing
Hole Type
No Hole
Insert Holding Type
Clamp
Manufacturer Grade
A66N
Primary Material Application ISO Code
K
ANSI Code
CNG454T00625
Shape
Diamond
Finish - Machining
TiN
Secondary Material Application
Hardened Steel

Description

Diamond Turning Insert, Inscribed Circle 1/2 in, TiN, ANSI Code CNG454T00625, Clearance Angle 0 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.