Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 5/16 in, CPMT, 1, Carbide

  • Mfr # CPMT25151PP CA525

  • Zoro # G7429348


product price: $10.25
/ea
Sold in multiples of 10 for $102.50

Key Features

Insert Shape
Diamond
Insert Style
CPMT
Inscribed Circle
5/16 in
Insert Size
25151
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPMT25151PP CA525
Zoro #
G7429348
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
25151
Corner Radius
1
Nose Radius
0.0156"
Insert Thickness
0.0938"
Mounting Hole Dia.
0.130"
Thickness
1.5

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CPMT
Inscribed Circle
5/16 in
Chip-Breaker
Yes
Grade
CA525
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
CPMT080204PP
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
No
Stainless (M) Compatibility
No
For Use With
Toolholders, Boring Bars
No. of Edges
2
Cutting Direction
Neutral
Mounting Style
Clamp
Workpiece Compatibility
Steel (P)
Hardened (H) Compatibility
No
Steel (P) Compatibility
Yes
Super Alloy (S) Compatibility
No
ANSI Number
CPMT25151PP-CA525
Relief Angle
11 Degrees
Coating
TiCN/Al2O3/TiN
Insert Holding Type
Screw
Material - Machining
Carbide
Chip-Breaker Style
Molded, On One Side
Primary Material Application
Steel
Measurement System
Fractional Inch
Cutting Application
Turning
Included Angle
80 Degrees
Manufacturer Grade
CA525
Clearance Angle
11 Degrees
ANSI Code
CPMT25151PP CA525
Finish - Machining
TiCN+Al2O3+TiN
Primary Material Application ISO Code
P
Shape
Rhombic
Chip-Breaker Code
PP
Number of Cutting Edges
2
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code PP, Inscribed Circle 5/16 in, TiCN+Al2O3+TiN, ANSI Code CPMT25151PP CA525, Chip-Breaker Style Molded, On One Side, Clearance Angle 11 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.