Diamond Turning Insert, Round, 3
Mfr # RNG33T00625AAA66N
Zoro # G3648819
product price: $15.45
/eaSold in multiples of 10 for $154.50
Key Features
Insert Shape
Round
Inscribed Circle
3
Chip-Breaker
No
Rake
Negative
ISO Number
RNGN090400
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RNG33T00625AAA66N
Zoro #
G3648819
UPC #
-
Country of Origin
Multiple
Dimensions
Thickness
3
Details
Item
Diamond Turning Insert
Insert Shape
Round
Inscribed Circle
3
Chip-Breaker
No
Rake
Negative
ISO Number
RNGN090400
Shape
Round
Hole Type
No Hole
Cutting Application
Copying, External Turning, Facing, Hard Turning, Semi-Roughing to Finishing
Primary Material Application ISO Code
K
Secondary Material Application ISO Code
H
Insert Holding Type
Clamp
Clearance Angle
0 Degrees
Material - Machining
Ceramic
Secondary Material Application
Hardened Steel
Material Grade - Machining
Al2O3+TiC Component
ANSI Code
RNG33T00625AA
Primary Material Application
Cast Iron
Measurement System
Fractional Inch
Finish - Machining
TiN
General Shape
Round
Manufacturer Grade
A66N
Description
Diamond Turning Insert, Inscribed Circle 3/8 in, TiN, ANSI Code RNG33T00625AA, Clearance Angle 0 Degrees
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.