Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Triangle, 3, 2

  • Mfr # TNGG332RBTN60

  • Zoro # G7968093


product price: $12.29
/ea
Sold in multiples of 10 for $122.90

Key Features

Insert Shape
Triangle
Inscribed Circle
3
Chip-Breaker
Yes
Corner Radius
2
Rake
Negative
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TNGG332RBTN60
Zoro #
G7968093
UPC #
-
Country of Origin
China

Dimensions

Corner Radius
2
Thickness
3
Through Hole Inside Dia.
0.1500"

Details

Item
Diamond Turning Insert
Insert Shape
Triangle
Inscribed Circle
3
Chip-Breaker
Yes
Rake
Negative
ISO Number
TNGG160408R-B
Cutting Direction
Right Hand
Features
General Purpose Cermet with Superior Wear Resistance and Toughness
Shape
Triangle
ANSI Code
TNGG332RB
Chip-Breaker Code
B
Hole Type
Straight Hole
Insert Holding Type
Screw
General Shape
Triangle
Manufacturer Grade
TN60
Clearance Angle
0 Degrees
Secondary Material Application
Stainless Steel
Cutting Application
Boring, Chamfering, Copying, External Turning, Facing, Up Facing
Material Grade - Machining
TiCN+NbC Component
Number of Cutting Edges
6
Finish - Machining
Bright (Uncoated)
Material - Machining
Cermet
Secondary Material Application ISO Code
M
Chip-Breaker Style
Medium Finishing
Included Angle
60 Degrees
Primary Material Application
Steel
Primary Material Application ISO Code
P
Measurement System
Fractional Inch

Description

Diamond Turning Insert, Chip-Breaker Code B, Inscribed Circle 3/8 in, Bright (Uncoated), ANSI Code TNGG332RB, Chip-Breaker Style Medium Finishing, Clearance Angle 0 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.