Zoro Homepage

Face Mill, FM 400090AL, FM-AL 400" Dia.

  • Mfr # FM400090AL

  • Zoro # G3832168


product price: $727.99
/ea
Free Shipping & Returns

Key Features

Depth of Cut
0.6400 in
Overall Length
1.5748 in
Cutting Direction
Right Hand
Insert Size
1604
Features
8 Degrees Max. Ramping Angle, Standard Pitch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FM400090AL
Zoro #
G3832168
UPC #
-
Country of Origin
United States

Dimensions

Depth of Cut
0.6400 in
Overall Length
1.5748 in
Insert Size
1604
Max. Cutting Dia.
4 in
Arbor Dia.
1 in

Details

Item
Indexable Face Mill
Cutting Direction
Right Hand
Features
8 Degrees Max. Ramping Angle, Standard Pitch
Number of Inserts
8
ISO Number
FM400090AL
ANSI Code
FM400090AL
Coolant Fed
Non-Coolant Through
Rake
0 Degrees Radial, 5 Degrees Axial
Insert Style
APET
Cutting Application
Aluminum Milling, Face Milling, Ramping, Shoulder Milling, Slotting
Insert Holding Type
Screw
Side Cutting Edge Angle
90 Degrees

Description

Indexable Face Mill, Max. Cutting Dia. 4 in, Arbor Dia. 1 in, Depth of Cut 0.6400 in, ANSI Code FM400090AL, Coolant Fed Non-Coolant Through, Cutting Application Aluminum Milling, Face Milling, Ramping, Shoulder Milling, Slotting

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.