Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, Square, SEMT 421C KW10 G

  • Mfr # SEMT421CKW10

  • Zoro # G8276809


product price: $16.49
/ea
Sold in multiples of 10 for $164.90

Key Features

Insert Style
SEMT
Insert Size
421
Corner Radius
1/64 in
Rake
Positive
Cutting Direction
Neutral
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SEMT421CKW10
Zoro #
G8276809
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
421
Corner Radius
1/64 in
Mounting Hole Dia.
0.2165 in
Width
1/2 in
Thickness
1/8 in
Through Hole Inside Dia.
0.2165 in

Details

Item
Parallelogram Milling Insert
Insert Style
SEMT
Rake
Positive
Cutting Direction
Neutral
Inscribed Circle
1/2 in
ISO Number
SEMT120304C
Chip-Breaker
Yes
Number of Cutting Edges
4
Included Angle
90 Degrees
Secondary Material Application
Cast Iron
Cutting Edge
Low Cutting Force
Material - Machining
Carbide
Cutting Application
Back Chamfering, Chamfering, Countersinking, V-Shape Slotting
ANSI Code
SEMT421C
Primary Material Application
Aluminum, Brass, Bronze, Copper, Non-Ferrous
Manufacturer Grade
KW10
Measurement System
Fractional Inch
For Toolholder
MCSE106, MCSE108-30D, MCSE108-60D, MCSE110-30D, MCSE115, MCSE120-60D, MCSE227, MCSE336
Primary Material Application ISO Code
N
Chip-Breaker Code
C
Insert Holding Type
Screw
Hole Type
Countersunk Hole
Shape
Square
Finish - Machining
Bright (Uncoated)
Secondary Material Application ISO Code
K
Clearance Angle
20 Degrees

Description

Parallelogram Milling Insert, Inscribed Circle 1/2 in, Positive, SEMT421C, C, 20 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.