
SS0375DRA085M5, DRA Magic Drill
Mfr # SS0375DRA085M5
Zoro # G901898734
product price: $484.99
/ea
Free Shipping & Returns
Key Features
Insert Holding Method
Screw
Cutter Diameter
0.3347 - 0.3539 in
Hand
Right-Hand
Shank Type
Straight Shank
Primary Application
Drilling
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SS0375DRA085M5
Zoro #
G901898734
UPC #
-
Country of Origin
United States
Dimensions
Cutter Diameter
0.3347 - 0.3539 in
Details
Item
SS0375DRA085M5,DRA Magic Drill
Insert Holding Method
Screw
Hand
Right-Hand
Shank Type
Straight Shank
Primary Application
Drilling
Series
DRA
Material
Steel
Description
SS0375DRA085M5,DRA Magic Drill
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.