Shop All Turning Inserts
Kyocera
Triangle Turning Insert, Triangle, 3, TPMT, 1, Carbide
Mfr # TPMT321GP CA510
Zoro # G7399850
original price:
$8.23
7% off
$7.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Triangle
- Insert Style TPMT
- Inscribed Circle 3
- Insert Size 321
- Chip-Breaker Yes
Product Information
- Brand Kyocera
- MFR # TPMT321GP CA510
- Zoro # G7399850
- Country of Origin Japan
- Category Turning Inserts
Dimensions
Insert Size | 321 |
Corner Radius | 1 |
Nose Radius | 0.0156" |
Mounting Hole Dia. | 0.173" |
Through Hole Inside Dia. | 0.1732 in |
Details
Description
Triangle Turning Insert, Chip-Breaker Code GP, Inscribed Circle 3/8 in, TiCN+Al2O3+TiN
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Hollow Bit, 3/8 in, 0.375, Fractional In (DWA54038)
- DEWALT 1/2" Replacement Cutting Die Set (DCS35012)
- PERFORMANCE TOOL 48 oz. Hi-Viz Dead Blow Hammer (M7248)
- CLE-LINE Cobalt Hex Shank Jobber Drill (C20514)
- KYOCERA Turning Insert, Triangle, TPMT 222XP PV7 (TPMT222XPPV710)
- KYOCERA Turning Insert, Triangle, TPG 322 TN610 (TPG322TN610)
- KYOCERA Turning Insert, Irregular, ABW 23R5015 KW10 Grade Uncoated Carbide (ABW23R5015KW10)
- KYOCERA Turning Insert, Triangle, TPMT 322XP TN6 (TPMT322XPTN610)
- WALTER Diamond Turning Insert, Diamond, 4, DNMG, 2, Carbide (DNMG150408-RP5 WPP20S)
- MICRO 100 Triangle Turning Insert, Triangle, 4, TPG, 2 (TPG-432)
- WALTER Triangle Turning Insert, Triangle, 2, TCGT, 1, Carbide (TCGT110204-MN2 WNN10)
- Kyocera Turning Inserts