Shop KYORENE PRO
See all product information
Create Account
Gloves, L, Blk Coat, PK12
- Mfr # 24-840-L
- Zoro # G024218747
product price:Â
$
200.99
/pk of 12, $16.75/ea
Free Shipping & Returns
Key Features
Cuff Color
Brown
ANSI/ISEA Cut Level
A4
ANSI/ISEA Abrasion Level
4
Glove Construction
Continuous knit
Glove Features
Reinforced Thumb Crotch, Silicone-Free, Touchscreen Compatible
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 24-840-L
- Zoro #
- G024218747
- UPC #
- 810090046495
- Country of Origin
- China
- Cuff Color
- Brown
- ANSI/ISEA Cut Level
- A4
- ANSI/ISEA Abrasion Level
- 4
- Glove Construction
- Continuous knit
- Glove Features
- Reinforced Thumb Crotch, Silicone-Free, Touchscreen Compatible
- Series
- Kyorene(R) Pro Max
- ANSI/ISEA Puncture Level
- 2
- Standards
- ANSI A4, En 388
- Glove Lining Material
- 24g Gray Kyorene Pro(R) Max Graphene A4 Liner
- Item
- Gloves
- EN 388 Rating
- 4X42D
- Palm Type
- Coated
- Glove Coating Material
- MicroFoam Nitrile
- Cuff Style
- Knit Wrist
- Fabric Weight
- 24 gauge
- Task and Chore Glove Style
- Seamless Knit
- Knit Material
- Graphene
- Glove Coating Finish
- Microfoam Nitrile
- Double-Dipped
- No
- Knit Material Color
- Gray
- Includes Reinforced Thumb Crotch
- Yes
Dimensions
- Size- Alpha
- L
- Size- Numeric
- 11
- Thickness
- 24 ga
- Glove Length
- 9.75 in
Description
Gloves, ANSI/ISEA Cut Level A4, Hem Style Not Applicable, Glove Style Seamless Knit, Knit Material Graphene, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, Heat-Resistant Glove Type Not Applicable, Additional Hazard Protection Abrasion-Resistant, Antimicrobial Protection, Cut-Resistant, Puncture-Resistant, Tear-Resistant, Ultraviolet Light-Resistant, Glove Insulation Material Not Applicable, Leather Palm Material Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.