Shop KYORENE PRO
See all product information
Create Account
Gloves, M, Blk Coat, PK12
- Mfr # 24-840-M
- Zoro # G524218728
product price:Â
$
200.99
/pk of 12, $16.75/ea
Free Shipping & Returns
Key Features
EN 388 Rating
4X42D
Glove Construction
Continuous knit
ANSI/ISEA Abrasion Level
4
ANSI/ISEA Puncture Level
2
Series
Kyorene(R) Pro Max
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 24-840-M
- Zoro #
- G524218728
- UPC #
- 810090046488
- Country of Origin
- China
- EN 388 Rating
- 4X42D
- Glove Construction
- Continuous knit
- ANSI/ISEA Abrasion Level
- 4
- ANSI/ISEA Puncture Level
- 2
- Series
- Kyorene(R) Pro Max
- ANSI/ISEA Cut Level
- A4
- Palm Type
- Coated
- Item
- Gloves
- Glove Lining Material
- 24g Gray Kyorene Pro(R) Max Graphene A4 Liner
- Glove Features
- Reinforced Thumb Crotch, Silicone-Free, Touchscreen Compatible
- Glove Coating Material
- MicroFoam Nitrile
- Standards
- ANSI A4, En 388
- Cuff Style
- Knit Wrist
- Glove Coating Finish
- Microfoam Nitrile
- Task and Chore Glove Style
- Seamless Knit
- Fabric Weight
- 24 gauge
- Knit Material Color
- Gray
- Double-Dipped
- No
- Knit Material
- Graphene
- Includes Reinforced Thumb Crotch
- Yes
Dimensions
- Size- Alpha
- M
- Thickness
- 24 ga
- Glove Length
- 9.75 in
- Size- Numeric
- 11
Description
Gloves, ANSI/ISEA Cut Level A4, Hem Style Not Applicable, Glove Style Seamless Knit, Knit Material Graphene, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, Heat-Resistant Glove Type Not Applicable, Additional Hazard Protection Abrasion-Resistant, Antimicrobial Protection, Cut-Resistant, Puncture-Resistant, Tear-Resistant, Ultraviolet Light-Resistant, Glove Insulation Material Not Applicable, Leather Palm Material Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.