Shop KYORENE PRO
See all product information
Create Account
Gloves, XS, Blk Coat, PK12
- Mfr # 24-840-XS
- Zoro # G824218817
product price:Â
$
200.99
/pk of 12, $16.75/ea
Free Shipping & Returns
Key Features
ANSI/ISEA Puncture Level
2
Cuff Color
Purple
Glove Construction
Continuous knit
Glove Features
Reinforced Thumb Crotch, Silicone-Free, Touchscreen Compatible
Palm Type
Coated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 24-840-XS
- Zoro #
- G824218817
- UPC #
- 810090046464
- Country of Origin
- China
- ANSI/ISEA Puncture Level
- 2
- Cuff Color
- Purple
- Glove Construction
- Continuous knit
- Glove Features
- Reinforced Thumb Crotch, Silicone-Free, Touchscreen Compatible
- Palm Type
- Coated
- ANSI/ISEA Abrasion Level
- 4
- Glove Lining Material
- 24g Gray Kyorene Pro(R) Max Graphene A4 Liner
- Item
- Gloves
- ANSI/ISEA Cut Level
- A4
- Glove Coating Material
- MicroFoam Nitrile
- EN 388 Rating
- 4X42D
- Series
- Kyorene(R) Pro Max
- Standards
- ANSI A4, En 388
- Double-Dipped
- No
- Includes Reinforced Thumb Crotch
- Yes
- Knit Material Color
- Gray
- Task and Chore Glove Style
- Seamless Knit
- Glove Coating Finish
- Microfoam Nitrile
- Cuff Style
- Knit Wrist
- Fabric Weight
- 24 gauge
- Knit Material
- Graphene
Dimensions
- Size- Alpha
- XS
- Size- Numeric
- 11
- Thickness
- 24 ga
- Glove Length
- 9.75 in
Description
Gloves, ANSI/ISEA Cut Level A4, Hem Style Not Applicable, Glove Style Seamless Knit, Knit Material Graphene, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, Heat-Resistant Glove Type Not Applicable, Additional Hazard Protection Abrasion-Resistant, Antimicrobial Protection, Cut-Resistant, Puncture-Resistant, Tear-Resistant, Ultraviolet Light-Resistant, Glove Insulation Material Not Applicable, Leather Palm Material Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.