Shop KYORENE PRO
See all product information
Create Account
Gloves, S, Blk Coat, PK12
- Mfr # 24-840-S
- Zoro # G324218829
product price:Â
$
200.99
/pk of 12, $16.75/ea
Free Shipping & Returns
Key Features
Standards
ANSI A4, En 388
EN 388 Rating
4X42D
ANSI/ISEA Abrasion Level
4
Palm Type
Coated
Glove Lining Material
24g Gray Kyorene Pro(R) Max Graphene A4 Liner
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 24-840-S
- Zoro #
- G324218829
- UPC #
- 810090046471
- Country of Origin
- China
- Standards
- ANSI A4, En 388
- EN 388 Rating
- 4X42D
- ANSI/ISEA Abrasion Level
- 4
- Palm Type
- Coated
- Glove Lining Material
- 24g Gray Kyorene Pro(R) Max Graphene A4 Liner
- Glove Construction
- Continuous knit
- Series
- Kyorene(R) Pro Max
- ANSI/ISEA Puncture Level
- 2
- Glove Coating Material
- MicroFoam Nitrile
- ANSI/ISEA Cut Level
- A4
- Glove Features
- Reinforced Thumb Crotch, Silicone-Free, Touchscreen Compatible
- Item
- Gloves
- Includes Reinforced Thumb Crotch
- Yes
- Glove Coating Finish
- Microfoam Nitrile
- Cuff Style
- Knit Wrist
- Double-Dipped
- No
- Fabric Weight
- 24 gauge
- Knit Material
- Graphene
- Knit Material Color
- Gray
- Task and Chore Glove Style
- Seamless Knit
Dimensions
- Size- Alpha
- S
- Size- Numeric
- 11
- Thickness
- 24 ga
- Glove Length
- 9.75 in
Description
Gloves, ANSI/ISEA Cut Level A4, Hem Style Not Applicable, Glove Style Seamless Knit, Knit Material Graphene, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, Heat-Resistant Glove Type Not Applicable, Additional Hazard Protection Abrasion-Resistant, Antimicrobial Protection, Cut-Resistant, Puncture-Resistant, Tear-Resistant, Ultraviolet Light-Resistant, Glove Insulation Material Not Applicable, Leather Palm Material Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.