Gloves, XL, Blk Coat, PK12
- Mfr # 24-840-XL
- Zoro # G624218628
product price:Â
$
200.99
/pk of 12, $16.75/ea
Free Shipping & Returns
Key Features
Standards
ANSI A4, En 388
Glove Construction
Continuous knit
Glove Coating Material
MicroFoam Nitrile
ANSI/ISEA Abrasion Level
4
ANSI/ISEA Puncture Level
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 24-840-XL
- Zoro #
- G624218628
- UPC #
- 810090046501
- Country of Origin
- China
- Item
- Gloves
- Standards
- ANSI A4, En 388
- Glove Construction
- Continuous knit
- Glove Coating Material
- MicroFoam Nitrile
- ANSI/ISEA Abrasion Level
- 4
- ANSI/ISEA Puncture Level
- 2
- Glove Features
- Reinforced Thumb Crotch, Silicone-Free, Touchscreen Compatible
- Glove Lining Material
- 24g Gray Kyorene Pro(R) Max Graphene A4 Liner
- ANSI/ISEA Cut Level
- A4
- EN 388 Rating
- 4X42D
- Palm Type
- Coated
- Series
- Kyorene(R) Pro Max
- Cuff Style
- Knit Wrist
- Knit Material
- Graphene
- Task and Chore Glove Style
- Seamless Knit
- Fabric Weight
- 24 gauge
- Includes Reinforced Thumb Crotch
- Yes
- Knit Material Color
- Gray
- Glove Coating Finish
- Microfoam Nitrile
- Double-Dipped
- No
Dimensions
- Size- Alpha
- XL
- Thickness
- 24 ga
- Size- Numeric
- 11
- Glove Length
- 9.75 in
Description
Gloves, ANSI/ISEA Cut Level A4, Hem Style Not Applicable, Glove Style Seamless Knit, Knit Material Graphene, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, Heat-Resistant Glove Type Not Applicable, Additional Hazard Protection Abrasion-Resistant, Antimicrobial Protection, Cut-Resistant, Puncture-Resistant, Tear-Resistant, Ultraviolet Light-Resistant, Glove Insulation Material Not Applicable, Leather Palm Material Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.