CHILL BUCKET KIT
Mfr # 67200-005
Zoro # G7920035
product price:Â $207.99
/ea
Free Shipping & Returns
Key Features
Max. Temp. (C)
93 Degrees C
Compliance
70
Range
-80 Degrees to 93 Degrees
Temp. Range (C)
-80 Degrees to 93 Degrees
Product Type
Beads
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
67200-005
Zoro #
G7920035
UPC #
810103021969
Country of Origin
United States
Details
Item
Lab Armor Chill Bucket Kit
Max. Temp. (C)
93 Degrees C
Compliance
70
Range
-80 Degrees to 93 Degrees
Temp. Range (C)
-80 Degrees to 93 Degrees
Product Type
Beads
Description
Lab Armor Chill Bucket Kit, Temp. Range (C) -80 Degrees to 93 Degrees , Max. Temp. (C) 93, Range -80 Degrees to 93 Degrees , Compliance 70
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.