Lab Safety Supply
Burette, PTFE, 25ml.Grade A, PK6
Mfr # 6CDP5
Zoro # G2153925
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Glass
- Capacity 25 mL
- Graduation Range 0 to 25mL
- Tolerance +/-0.05 mL
- Class A
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INDUSTRIAL TEST SYSTEMS Test Strip, Total Hardness, 0-1000ppm, PK30 (481108)
- AMS Replacement Tip for Soil Probe, AMS (425.74)
- SYNTHWARE COLUMN, CHROMATOGRAPHY, TEFLON STOPCOCK, 26-203mm. (C362620)
- WHEATON Potter-Elvehjen Tissue Grinder, 30mL, PK2 (357989)
- LAB SAFETY SUPPLY Burette, Glass, 50ml.Grade B, PK4 (6CDP2)
- LAB SAFETY SUPPLY Burette, Glass, 25ml.Grade A, PK6 (6CDN7)
- LAB SAFETY SUPPLY Burette, Glass, 50ml.Grade A, PK4 (6CDN8)
- DYNALON Automatic Buret, Clear, Class B, 25mL (896954-1025)
- DYNALON Automatic Buret, Clear, Class B, 15mL (896954-1015)
- SP SCIENCEWARE BURET SELF-ZEROING GLASS 50 ML BEL-ART (H37918-0112)
- Lab Safety Supply Burettes