Shop LABCHEM

Water - ASTM Type 2, Chemical Grade: Lab, CAS Number 7732-18-5, Reagents, Liquid, 20 L Box

  • Mfr # LC267505

  • Zoro # G4532236


product price:  $68.19
/ea

Key Features

Chemical Container Size
20 L
Chemical Container Type
Box
Special Information
Laboratory and Manufacturing use only
CAS Number
7732-18-5
Chemical Formula
H2O
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LC267505
Zoro #
G4532236
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
20 L

Details

Item
Water - ASTM Type 2
Chemical Container Type
Box
Special Information
Laboratory and Manufacturing use only
CAS Number
7732-18-5
Chemical Formula
H2O
Chemical Grade
Lab
Chemical Container Material
Plastic
Form
Liquid
Standards
ACS
Container Material
Plastic
Features
Not to be used with Food
Container Type
Box
Product Type
Water - ASTM Type 2
Volume
20 L
REMOVE - Previous PI Node
W
Quantity
20

Description

Water - ASTM Type 2, CAS Number 7732-18-5, Chemical Formula H2O, Chemical Container Material Plastic, Chemical Container Type Box, Chemical Grade Lab, Chemical Container Size 20 L, Chemical Family Type Reagent, Standards ACS, Special Information Laboratory and Manufacturing use only

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.