Shop RPI
See all product information
Create Account
Water
- Mfr # 248795
- Zoro # G224786657
product price:Â
$
128.99
/ea
Free Shipping & Returns
Key Features
Color
Colorless
Volume
5 L
Container Type
Box
Shelf Life
24 mo
Chemical Properties
DNase Free, RNase Free
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 248795
- Zoro #
- G224786657
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Water
- Color
- Colorless
- Volume
- 5 L
- Container Type
- Box
- Shelf Life
- 24 mo
- Chemical Properties
- DNase Free, RNase Free
- Molecular Weight
- 18 g/mol
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Form
- Liquid
- Product Type
- Molecular Biology Water
- Calibration Certificate
- No
- Storage Temperature
- Room Temperature
- Quantity
- 1
- Container Material
- Cardboard
- Application
- Research or Further Manufacturing Use Only
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- CAS Number
- 7732-18-5
- Chemical Formula
- H2O
- Wire Color
- Colorless
Description
Water, Concentration Not Applicable, CAS Number 7732-18-5, Molecular Weight 18 g/mol, Chemical Formula H2O, APHA Not Applicable, Chemical Family Type Water, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.