Shop LABELMASTER

Drum

  • Mfr # 14015
  • Zoro # G123946473

product price: 
$
113.99
/ea
Additional $45.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
34 3/4 in
Bung Hole Size
2 in Buttress, 2 in NPS
For Drum Capacity
55 gal
Top Outside Diameter
23 1/4 in
Body Color
Blue
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
14015
Zoro #
G123946473
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
34 3/4 in
Bung Hole Size
2 in Buttress, 2 in NPS
Top Outside Diameter
23 1/4 in
Top Thickness
2.29 mm
Inside Height
34 3/4 in
Body Thickness
2.29 mm
Bottom Inside Diameter
22 in
Bottom Thickness
2.29 mm

Details

Item
Drum
For Drum Capacity
55 gal
Body Color
Blue
Volume Capacity
55 gal
UN Rating Liquids
1H1/Y1.9/150
For Holding
Liquids
Resistance Properties
Acid Resistant
Number of Bung Holes
2
Drum Material
Polyethylene
Storage Features
Stackable
UN Rating Solids
Not Rated
Drum Material Grade
HMW-HDPE
Drum Message Text
None
Environment
Indoor, Outdoor
Empty Container Weight
20.4 lb
Standards
UN Rated
Bung Hole Thread Type
Buttress, NPS
Handle Style
No handle
Cover Material
HDPE
Weight Capacity
872 lb
Casters
No
Drum Type
Transport
Hazardous Materials Packing Group
II, III
Cover Color
Blue
Number of Rolling Hoops
0

Description

Drum, Body Color Blue, Body Material Gauge Not Applicable, Body Thickness 2.29 mm, Bottom Material Gauge Not Applicable, Closing Ring Material Not Applicable, Cover Color Blue, Cover Material HDPE, Drum Closure Not Applicable, Drum Head Type Closed Head, Number of Bung Holes 2, Overall Height 34 3/4 in, Top Material Gauge Not Applicable, Top Outside Diameter 23 1/4 in, UN Rating Liquids 1H1/Y1.9/150, UN Rating Solids Not Rated, Volume Capacity 55 gal, Drum Message Text None

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.