Shop LABELMASTER
See all product information
Create Account
Drum
- Mfr # 14007
- Zoro # G423945558
product price:Â
$
92.55
/ea
Key Features
Drum Material
HDPE
Volume Capacity
30 gal
Drum Closure
Lever Lock Ring
For Drum Capacity
30 gal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 14007
- Zoro #
- G423945558
- UPC #
- -
- Country of Origin
- United States
- Item
- Drum
- Drum Material
- HDPE
- Volume Capacity
- 30 gal
- Drum Closure
- Lever Lock Ring
- For Drum Capacity
- 30 gal
Description
Drum, Drum Closure Lever Lock Ring, Drum Head Type Open Head, Volume Capacity 30 gal, Drum Material HDPE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.