Shop LABELMASTER
See all product information
Create Account
Drum
- Mfr # KP700380907BG
- Zoro # G323946471
product price:Â
$
24.79
/ea
Key Features
Includes Lid
Lid Included
Head/Closure Type
Screw Top
Overall Diameter
7 3/4 in
Volume Capacity
1 gal
UN Rating Solids
1H2/X12/S
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KP700380907BG
- Zoro #
- G323946471
- UPC #
- -
- Country of Origin
- Netherlands
- Item
- Drum
- Includes Lid
- Lid Included
- Head/Closure Type
- Screw Top
- Volume Capacity
- 1 gal
- UN Rating Solids
- 1H2/X12/S
- Standards
- ASTM D6866
- Color
- Green, White
- Shape
- Round
Dimensions
- Overall Diameter
- 7 3/4 in
- Overall Height
- 6 3/4 in
Description
Drum, Bucket/Pail Material Plastic, Color Green, White, Head/Closure Type Screw Top, Includes Lid Lid Included, Overall Diameter 7 3/4 in, Overall Height 6 3/4 in, Shape Round, Standards ASTM D6866, Volume Capacity 1 gal
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.