Shop LABELMASTER
See all product information
Create Account
Drum
- Mfr # KP729498855W
- Zoro # G823945691
product price:Â
$
122.99
/ea
Free Shipping & Returns
Key Features
Shape
Round
Overall Diameter
17 3/4 in
Volume Capacity
30.3 gal
Standards
ASTM
Includes Lid
Lid Included
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KP729498855W
- Zoro #
- G823945691
- UPC #
- -
- Country of Origin
- Netherlands
Dimensions
- Overall Diameter
- 17 3/4 in
- Overall Height
- 39 5/8 in
Details
- Item
- Drum
- Shape
- Round
- Volume Capacity
- 30.3 gal
- Standards
- ASTM
- Includes Lid
- Lid Included
- UN Rating Solids
- 1H2/X90/Y135/Z180S
- Nestable
- Nesting Capable
- Color
- Blue, White
- Head/Closure Type
- Screw Top
Description
Drum, Bucket/Pail Material Plastic, Color Blue, White, Head/Closure Type Screw Top, Includes Lid Lid Included, Overall Diameter 17 3/4 in, Overall Height 39 5/8 in, Shape Round, Standards ASTM, Volume Capacity 30.3 gal, Nestable Nesting Capable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.